Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RL Series
RL6335-F
Hammond Manufacturing Enclosures, RL Series
This item cannot be canceled or returned
Description
- Designed to house P.C. boards ‑ for hand‑held use or wall mount.
- Molded in light grey ‑ general purpose ABS plastic with a light texture.
- Two part construction. Both halves include smooth recessed area for membrane, label or silkscreen.
- P.C. board standoffs are molded into both halves of the enclosure.
- Designed to meet IP54.
Specifications
Specifications
| Manufacturer Part Number |
RL6335-F |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RL |
| Family Series |
Hammond Manufacturing Enclosures, RL Series |
| Description |
ENCLOSURE |
| Material |
ABS Plastic |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RL6335-F
Hammond Manufacturing Enclosures, RL Series