Series Information
| Manufacturer Part Number | RL65-21/14H |
|---|---|
| Manufacturer | ebm-papst, Inc. |
| Family Series | ebm-papst, Inc. Fans |
| Description | FAN |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Nominal Height | 97 mm |
| Nominal Width | 94 mm |
| Nominal Depth | 33 mm |
| Air Flow | 35.9 CFM |
| Power Consumption | 18 W |
| Fan Speed | 4,900 RPM |
| Connection Type | Wire Leads |
| Bearing Type | Ball |
| Flange | No |
| Locked Rotor Protection | Yes |
| Net Weight | 0.36 lbs |
| Gross Weight | 0.36 lbs |