Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Light Fixtures
RL8506
Bryant Electric Light Fixtures
LAMPHLDR, 600W 600V, KEYLESS, 6 L, NM
This item cannot be canceled or returned
Description
LAMPHLDR, 600W 600V, KEYLESS, 6 L, NM
Specifications
Specifications
| Manufacturer Part Number |
RL8506 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Light Fixtures |
| Description |
Hubbell Wiring Device Kellems, Lamp Holders and Sockets, Medium Base,Keyless, 600W 600V AC, 6 Leads, Plastic |
| Lamp Included |
No |
| Voltage |
600 VAC |
| Power |
660 W |
| Nominal Voltage |
600 VAC |
| Approvals |
cURus |
| Comments |
Keyless, White, 6 Inch Pigtails |
| Net Weight |
0 lbs |
| Gross Weight |
0.25 lbs |
RL8506
Bryant Electric Light Fixtures