Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Light Fixtures
RL8512
Bryant Electric Light Fixtures
LAMPHLDR, 600W 250V, PULL-CH, 2 TERM, NM
This item cannot be canceled or returned
Description
LAMPHLDR, 600W 250V, PULL-CH, 2 TERM, NM
Specifications
Specifications
| Manufacturer Part Number |
RL8512 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Light Fixtures |
| Description |
Hubbell Wiring Device Kellems, Lamp Holders and Sockets, Medium Base,Pull Chain, 600W 250V, 2 Terminals, Plastic |
| Lamp Included |
No |
| Voltage |
250 VAC |
| Power |
660 W |
| Nominal Voltage |
240 VAC |
| Approvals |
cURus |
| Comments |
Pull Chain, White, 2 Terminal Screws |
| Net Weight |
0 lbs |
| Gross Weight |
0.25 lbs |
RL8512
Bryant Electric Light Fixtures