RL8806

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL8806

Bryant Electric Light Fixtures

RL8806

Bryant Electric Light Fixtures
Lamphldr, 600W 250V, Keyless, 6in. L,
MFG Item Number
RL8806
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
RL8806
Lamphldr, 600W 250V, Keyless, 6in. L,

Series Information

Specifications

Specifications
Manufacturer Part Number RL8806
Manufacturer Bryant Electric
Family Series Bryant Electric Light Fixtures
Description Lamphldr, 600W 250V, Keyless, 6in. L, Nm
Lamp Included No
Voltage 250 VAC
Power 660 W
Nominal Voltage 240 VAC
Approvals cURus
Comments Keyless, White, 6 Inch Pigtails
Net Weight 0 lbs
Gross Weight 0.8 lbs