Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL8816

Hubbell Light Fixtures

RL8816

Hubbell Light Fixtures
LAMPHLDR, 600W 250V, PULL-CH, 6in. L,
MFG Item Number
RL8816
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
RL8816
LAMPHLDR, 600W 250V, PULL-CH, 6in. L,

Series Information

Specifications

Specifications
Manufacturer Part Number RL8816
Manufacturer Hubbell
Family Series Hubbell Light Fixtures
Description LAMPHLDR, 600W 250V, PULL-CH, 6in. L, PORC
Lamp Included No
Voltage 250 VAC
Style Globe
Material Porcelain
Lamp Type Incandescent
Power 660 W
Mounting Ceiling, Screw
Lamp Base Medium
Nominal Voltage 240 VAC
Approvals cULus
Net Weight 0.75 lbs
Gross Weight 0.75 lbs