Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ebm-papst, Inc. Fans, RL90AC Series
RL90-18/00
ebm-papst, Inc. Fans, RL90AC Series
FAN, 115VAC 25CFM SLEEVE BEARING
MFG Item Number
RL90-18/00
This item cannot be canceled or returned
Description
FAN, 115VAC 25CFM SLEEVE BEARING
RL90AC Series Information
AC radial blower with external rotor shaded pole motor. Impedance protected against overloading.
Spiral housing and blower of fiberglass reinforced plastic. Housing base of galvanised steel plate.
Radial air exhaust through housing port. Rotational direction Clockwise looking at rotor.
Electrical connection via 2 leads. Stripped and tinned ends.
UL, CSA, VDE Approvals.
Specifications
Specifications
| Manufacturer Part Number |
RL90-18/00 |
| Manufacturer |
ebm-papst, Inc. |
| Product Series |
RL90AC |
| Family Series |
ebm-papst, Inc. Fans, RL90AC Series |
| Description |
FAN, 115VAC 25CFM SLEEVE BEARING FLAT PAK IMPELLER/BLOWER |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Nominal Height |
121 mm |
| Nominal Width |
121 mm |
| Nominal Depth |
37 mm |
| Air Flow |
24.7 CFM |
| Power Consumption |
19.5 W |
| Noise Level |
60 dB |
| Connection Type |
Wire Leads |
| Rotation |
Clockwise |
| Impeller Material |
Plastic |
| Material |
Metallic |
| Bearing Type |
Sleeve |
| Approvals |
CSA, UL, VDE |
| Net Weight |
1.5 lbs |
| Gross Weight |
1.5 lbs |
RL90-18/00
ebm-papst, Inc. Fans, RL90AC Series