RL90-18/56
ebm-papst, Inc. Fans, RL90AC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RL90-18/56

ebm-papst, Inc. Fans, RL90AC Series

RL90-18/56

ebm-papst, Inc. Fans, RL90AC Series
FAN
MFG Item Number
RL90-18/56
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, RL90AC Series
Item #
RL90-18/56
FAN

RL90AC Series Information

AC radial blower with external rotor shaded pole motor. Impedance protected against overloading.

Spiral housing and blower of fiberglass reinforced plastic. Housing base of galvanised steel plate.

Radial air exhaust through housing port. Rotational direction Clockwise looking at rotor.

Electrical connection via 2 leads. Stripped and tinned ends.

UL, CSA, VDE Approvals.

Specifications

Specifications
Manufacturer Part Number RL90-18/56
Manufacturer ebm-papst, Inc.
Product Series RL90AC
Family Series ebm-papst, Inc. Fans, RL90AC Series
Description FAN
Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 121 mm
Nominal Width 121 mm
Nominal Depth 37 mm
Air Flow 23.5 CFM
Power Consumption 20 W
Noise Level 60 dB
Connection Type Wire Leads
Rotation Clockwise
Impeller Material Plastic
Material Metallic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 1.5 lbs
Gross Weight 1.5 lbs