Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description
Nylon Insulated Large Ring Terminal, Length 2.83 Inches, Width 1.04 Inches, Maximum Insulation .680, Bolt Hole 1/2 Inch, Wire Range 3/0AN, Color Red, Copper, Tin Plated
Terminal Type
Ring
Wire Size Range
3/0 AWG
Insulated
Insulated
Insulation Material
Vinyl
Color
Red
Material
Copper
Plating Material
Tin
Stud Size
1/2 "
Maximum Temperature
221 °F
Approvals
CSA, UL
Net Weight
0.09 lbs
Gross Weight
0.09 lbs
Added to cart
RL9751
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series