RLB20090-316SS
Eaton's Crouse-Hinds series Conduit

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RLB20090-316SS

Eaton's Crouse-Hinds series Conduit

RLB20090-316SS

Eaton's Crouse-Hinds series Conduit
2 90 DEGREE RGD ELBOW SS 316
Item Number
RLB20090-316SS
MFG Item Number
RLB20090 316SS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
RLB20090-316SS
2 90 DEGREE RGD ELBOW SS 316

Series Information

Specifications

Specifications
Manufacturer Part Number RLB20090 316SS
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit
Description Eaton Crouse-Hinds series RLB radius elbow, Rigid/IMC, 316 stainless steel, 2
Trade Size 2 "
Material Stainless Steel
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Hazardous Location No
Composition Metallic
Angle 90 °
Approvals NEC/CEC
Net Weight 6.11 lbs
Gross Weight 6.11 lbs