RLK23-8-H-2000-IR31104116
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RLK23-8-H-2000-IR31104116

Pepperl Fuchs Photoelectric Sensors

RLK23-8-H-2000-IR31104116

Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 419482
Item Number
RLK23-8-H-2000-IR31104116
MFG Item Number
419482
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
RLK23-8-H-2000-IR31104116
Photoelectric (Automation), 419482

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 419482
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 419482
Power Type AC, DC
Beam Type Infrared
Max Range 1.96-118.11 "
Voltage 12-240 VAC, 12-240 VDC
Nominal Voltage 110 VDC, 12 VAC, 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC, 48 VDC
Connection Type Terminal
Operating Mode Dark On, Light On
Max Load Current 2 A
Composition Non-Metallic
Protection Rating IP65
Frequency 10 Hz
Scan Type Background Suppression
Approvals CCC, CE, cULus, EAC
Net Weight 0.295 lbs
Gross Weight 0.39 lbs