RLK28-55-LAS-Z/31/116
Pepperl Fuchs Photoelectric Sensors, 28 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RLK28-55-LAS-Z/31/116

Pepperl Fuchs Photoelectric Sensors, 28 Series

RLK28-55-LAS-Z/31/116

Pepperl Fuchs Photoelectric Sensors, 28 Series
Photoelectric (Automation), 134128
Item Number
RLK28-55-LAS-Z/31/116
MFG Item Number
134128
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 28 Series
Item #
RLK28-55-LAS-Z/31/116
Photoelectric (Automation), 134128

28 Series Information

The series 28 family of sensors can be universally used.It has a large range of models that allows it to be integrated into any automation environment.The sensors are contained in sturdy water resistant plastic housings with multiple fastening options and scratch resistant optical cover.Features such as a timer function,and functions including a light/dark switch,sensitivity adjuster and highly visible status LEDs make for less effort on the part of the user and streamline installation, setup and operation.Just about any task associated with positioning,moving,conveying and monitoring can be accomplished with these sensors.

Specifications

Specifications
Manufacturer Part Number 134128
Manufacturer Pepperl Fuchs
Product Series 28
Family Series Pepperl Fuchs Photoelectric Sensors, 28 Series
Description Photoelectric (Automation), 134128
Power Type AC, DC
Beam Type Visible Red
Max Range 137.79 '
Voltage 12-240 VAC/VDC
Nominal Voltage 110 VDC, 12 VAC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Connection Type 8 Spring Loaded Terminals
Operating Mode Dark On, Light On
Max Load Current 2 A
Composition Non-Metallic
Protection Rating IP67
Frequency 25 Hz
Polarization Filter Yes
Approvals CCC, CE, cULus, EAC
Comments Light/Dark ON (Switchable)
Net Weight 0.245 lbs
Gross Weight 0.34 lbs