RLK28-8-H-700-RT-Z/31/116
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RLK28-8-H-700-RT-Z/31/116

Pepperl Fuchs Photoelectric Sensors

RLK28-8-H-700-RT-Z/31/116

Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 134135
Item Number
RLK28-8-H-700-RT-Z/31/116
MFG Item Number
134135
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
RLK28-8-H-700-RT-Z/31/116
Photoelectric (Automation), 134135

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 134135
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 134135
Power Type AC, DC
Beam Type Visible Red
Max Range 0.78-27.55 "
Voltage 12-240 VAC, 12-240 VDC
Nominal Voltage 110 VDC, 12 VAC, 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Connection Type Spring Terminals
Operating Mode Dark On, Light On
Max Load Current 2 A
Composition Non-Metallic
Protection Rating IP67
Frequency 25 Hz
Scan Type Background Suppression
Approvals CCC, CE, cULus, EAC
Net Weight 0.3307 lbs
Gross Weight 0.3307 lbs