RLK29-55/25/116
Pepperl Fuchs Photoelectric Sensors, 29 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RLK29-55/25/116

Pepperl Fuchs Photoelectric Sensors, 29 Series

RLK29-55/25/116

Pepperl Fuchs Photoelectric Sensors, 29 Series
Photoelectric (Doors, Gates,
Item Number
RLK29-55/25/116
MFG Item Number
114641
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 29 Series
Item #
RLK29-55/25/116
Photoelectric (Doors, Gates,

29 Series Information

Series 29 is a range of low‑cost and,most importantly,reliable photoelectric sensors for monitoring industrial doors,elevators,and automatic gates.Their high degree of protection makes them the ideal solution for tasks outdoors and at thresholds,and in harsh environments.These "universal‑voltage sensors" can be operated with any supply voltage from 24 V to 240 V, and with direct current or alternating current.

Specifications

Specifications
Manufacturer Part Number 114641
Manufacturer Pepperl Fuchs
Product Series 29
Family Series Pepperl Fuchs Photoelectric Sensors, 29 Series
Description Photoelectric (Doors, Gates, Elevators), 114641
Power Type AC, DC
Beam Type Visible Red
Max Range 45.93 '
Voltage 24-230 VAC/VDC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Connection Type Terminal
Operating Mode Light On
Max Load Current 2 A
Composition Non-Metallic
Protection Rating IP67
Frequency 7 Hz
Polarization Filter Yes
Approvals CCC, CE, cULus, EAC
Net Weight 0.215 lbs
Gross Weight 0.305 lbs