Series Information
| Manufacturer Part Number | 114642 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Photoelectric Sensors |
| Description | Photoelectric (Doors, Gates, Elevators), 114642 |
| Power Type | AC, DC |
| Beam Type | Visible Red |
| Max Range | 45.93 ' |
| Voltage | 24-230 VAC/VDC |
| Nominal Voltage | 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Connection Type | Terminal |
| Operating Mode | Dark On |
| Max Load Current | 2 A |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Frequency | 7 Hz |
| Polarization Filter | Yes |
| Approvals | CCC, CE, cULus, EAC |
| Net Weight | 0.302 lbs |
| Gross Weight | 0.302 lbs |