RLK31-6/25/31/115
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RLK31-6/25/31/115 Pepperl Fuchs Photoelectric Sensors, Photoelectric (Automation), 183066

MFG Item Number
183066

RLK31-6/25/31/115 Pepperl Fuchs Photoelectric Sensors, Photoelectric (Automation), 183066

MFG Item Number
183066
Item Number
RLK31-6/25/31/115
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
RLK31-6/25/31/115
Photoelectric (Automation), 183066

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 183066
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 183066
Power Type AC, DC
Beam Type Visible Red
Max Range 54.13 '
Voltage 12-240 VDC, 24-240 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Connection Type Cable
Operating Mode Light On
Max Load Current 3 A
Composition Non-Metallic
Protection Rating IP67
Frequency 20 Hz
Polarization Filter No
Approvals CCC, CE, EAC
Net Weight 0.45 lbs
Gross Weight 0.45 lbs