RLK31-8-2500-IR/31331155M
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RLK31-8-2500-IR/31331155M

Pepperl Fuchs Photoelectric Sensors

RLK31-8-2500-IR/31331155M

Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 210216
Item Number
RLK31-8-2500-IR/31331155M
MFG Item Number
210216
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
RLK31-8-2500-IR/31331155M
Photoelectric (Automation), 210216

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 210216
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 210216
Power Type AC, DC
Beam Type Infrared
Max Range 0-98.42 "
Voltage 12-240 VDC, 24-240 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Connection Type Cable
Max Load Current 3 A
Composition Non-Metallic
Protection Rating IP67
Frequency 20 Hz
Approvals CCC, CE, EAC
Net Weight 0.8245 lbs
Gross Weight 0.8245 lbs