Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Patlite Visual Signaling Devices
RLR-M1-P-Y
Patlite Visual Signaling Devices
Rotating LED warning light, dual
MFG Item Number
RLR-M1-P-Y
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Rotating LED warning light, dual
Specifications
Specifications
| Manufacturer Part Number |
RLR-M1-P-Y |
| Manufacturer |
Patlite |
| Family Series |
Patlite Visual Signaling Devices |
| Description |
Rotating LED warning light, dual reflector, brushless motor, IP66, 120mm base, direct mount. Amber |
| Operation |
Rotating |
| Voltage |
12-24 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Color |
Amber |
| Lamp Type |
LED |
| Flash Rate/Minute |
105 |
| Mounting |
Direct |
| Hazardous Location |
No |
| Explosion Proof |
No |
| Lamp Wattage |
8 W |
| Protection Rating |
IP66 |
| Approvals |
CE |
| Comments |
High Shock Resistance, Heat Resistance |
| Net Weight |
2.285 lbs |
| Gross Weight |
2.75 lbs |
RLR-M1-P-Y
Patlite Visual Signaling Devices