Series Information
| Manufacturer Part Number | RLR-M2-Y |
|---|---|
| Manufacturer | Patlite |
| Family Series | Patlite Visual Signaling Devices |
| Description | Rotating LED warning light, dual reflector, brushless motor, IP66, 140mm base, direct mount. Amber |
| Operation | Rotating |
| Voltage | 100-240 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Color | Amber |
| Lamp Type | LED |
| Flash Rate/Minute | 105 |
| Mounting | Direct |
| Hazardous Location | No |
| Explosion Proof | No |
| Lamp Wattage | 8 W |
| Protection Rating | IP66 |
| Approvals | CE |
| Comments | High Shock Resistance, Heat Resistance |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |