Series Information
| Manufacturer Part Number | RLS110 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse RFS - Class H - Fast-Acting Link 600VAC 110A |
| Fuse Type | UL Class H |
| Current Rating | 110 A |
| AC Voltage | 600 VAC |
| Class | H |
| Characteristic | Fast Acting |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CSA, UL |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |