RLS75RE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RLS75RE

Ohmite Rheostats, RLS Series

RLS75RE

Ohmite Rheostats, RLS Series
RHEOSTAT, 75 OHM, 150 WATT, RoHS
MFG Item Number
RLS75RE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Rheostats, RLS Series
Item #
RLS75RE
RHEOSTAT, 75 OHM, 150 WATT, RoHS

RLS Series Information

  • 150 Watts
  • 500~50K Ohms
  • 1200 Volts RMS
  • .375‑32 Bushing
  • Open Core
Ohmite rheostats are designed and manufactured to operate smoothly and reliably over long periods of use. All models are constructed with metal and ceramic and are coated with protective vitreous enamel or Ohmicone silicone‑ceramic.

Ohmite offers a wide range of models for most applications such as motor speed controls, light dimmers, and for equipment requiring convenient variable resistance ranges.

  • Panel Mount
  • Wirewound Composition


Specifications

Specifications
Manufacturer Part Number RLS75RE
Manufacturer Ohmite
Product Series RLS
Family Series Ohmite Rheostats, RLS Series
Description RHEOSTAT, 75 OHM, 150 WATT, RoHS COMPLIANT
Resistance 75 Ohm
Tolerance % 10 %
Wattage 150 W
Voltage 1,200 V
Core Open
Diameter 4 "
Number of Gangs 1
Lead Type Solder
Bushing Size .375-32 "
Shaft Type Slotted
Shaft Rotation 300 °
Overall Length 2.88 "
Mounting Panel Mount
Locking No
Shaft Torque .5-3 Ibs "
Shaft Diameter 0.25 "
Net Weight 1.1 lbs
Gross Weight 1.1 lbs