Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RLT-9
CU CMP 300-500 3/4 ROD UL CSA
This item cannot be canceled or returned
Description
CU CMP 300-500 3/4 ROD UL CSA
Specifications
Specifications
| Manufacturer Part Number |
RLT-9 |
| Manufacturer |
Ilsco |
| Family Series |
Ilsco Terminals |
| Description |
CU CMP 300-500 3/4 ROD UL CSA |
| Net Weight |
0 lbs |
| Gross Weight |
0.49 lbs |