Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Grounding, RTL Series
RLT-9TN
Ilsco Grounding, RTL Series
CU CMP 300-500 3/4 ROD T UL CSA
This item cannot be canceled or returned
Description
CU CMP 300-500 3/4 ROD T UL CSA
Specifications
Specifications
| Manufacturer Part Number |
RLT-9TN |
| Manufacturer |
Ilsco |
| Product Series |
RTL |
| Family Series |
Ilsco Grounding, RTL Series |
| Description |
CU CMP 300-500 3/4 ROD T UL CSA |
| Number of Conductors |
1 |
| Conductor Size |
300 - 500 kcmil |
| Material |
Copper |
| For Use With |
Ground Rod |
| Mounting |
Direct on Ground Rod |
| Direct Burial |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.465 lbs |
RLT-9TN
Ilsco Grounding, RTL Series