RLW-02P106

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RLW-02P106 MTE Line Reactors, RLW Series, Reactor, 2.1A, 22.000mH, 3Ph, Open

MFG Item Number
RLW-02P106

RLW-02P106 MTE Line Reactors, RLW Series, Reactor, 2.1A, 22.000mH, 3Ph, Open

MFG Item Number
RLW-02P106
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, RLW Series
Item #
RLW-02P106
Reactor, 2.1A, 22.000mH, 3Ph, Open

RLW Series Information

  • RoHS and REACH compliant
  • Available in all the standard voltages from 208 to 690 VAC
  • Amperage ratings of 0.5 to 750 Amps
  • Suitable for application to single-phase drives for transient protection
  • Crossover Tables available for other standard reactors
  • Epoxy impregnation minimizes audible noise and enhances structural and moisture integrity

The MTE RLW REACTOR is MTE’s newest reactor line that, like our RL Reactor product line, keeps equipment running longer by absorbing the power line disturbances. They are a state-of-the-art filtering solution for virtually any 4 or 6 pulse rectifier or power conversion unit. Optimally designed for peak performance in a compact and lightweight design. Smaller size and weight than other standard reactors. Multiple mounting options available to accommodate your machine building needs. Reactor designed from a global perspective, allowing machines to be shipped globally. Lower horsepower selection for smaller motor protection needs.

Videos

Specifications

Specifications
Manufacturer Part Number RLW-02P106
Manufacturer MTE
Product Series RLW
Family Series MTE Line Reactors, RLW Series
Description Reactor, 2.1A, 22.000mH, 3Ph, Open
Phase 3
Enclosed No
Current Rating 2.1 A
Inductance 0.022 H
Terminals Terminal Block
Mounting Surface
Approvals CE, UL
Net Weight 1.7 lbs
Gross Weight 1.7 lbs
Alternatives
KDRMA45H1
KDRMA45H1
TCI Line Reactors, KDR Series