RLW-051501

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RLW-051501 MTE Line Reactors, RLW Series, Reactor, 515A, 0.025mH, Open
MFG Item Number
RLW-051501

RLW-051501 MTE Line Reactors, RLW Series, Reactor, 515A, 0.025mH, Open

MFG Item Number
RLW-051501
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, RLW Series
Item #
RLW-051501
Reactor, 515A, 0.025mH, Open

RLW Series Information

  • RoHS and REACH compliant
  • Available in all the standard voltages from 208 to 690 VAC
  • Amperage ratings of 0.5 to 750 Amps
  • Suitable for application to single-phase drives for transient protection
  • Crossover Tables available for other standard reactors
  • Epoxy impregnation minimizes audible noise and enhances structural and moisture integrity

The MTE RLW REACTOR is MTE’s newest reactor line that, like our RL Reactor product line, keeps equipment running longer by absorbing the power line disturbances. They are a state-of-the-art filtering solution for virtually any 4 or 6 pulse rectifier or power conversion unit. Optimally designed for peak performance in a compact and lightweight design. Smaller size and weight than other standard reactors. Multiple mounting options available to accommodate your machine building needs. Reactor designed from a global perspective, allowing machines to be shipped globally. Lower horsepower selection for smaller motor protection needs.

Videos

Specifications

Specifications
Manufacturer Part Number RLW-051501
Manufacturer MTE
Product Series RLW
Family Series MTE Line Reactors, RLW Series
Description Reactor, 515A, 0.025mH, Open
Enclosed No
Current Rating 515 A
Inductance 0.000025 H
Terminals Terminal Block
Mounting Surface
Approvals CE, UL
Net Weight 81 lbs
Gross Weight 81 lbs