Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Connectors, RM Series
RM-200
Penn Union Connectors, RM Series
Bronze Range Taking All-Purpose
This item cannot be canceled or returned
Description
Bronze Range Taking All-Purpose
- Manufactured from high strength cast copper alloy
- Furnished with silicon bolts, nuts, and lockwashers for corrosion resistance
- Individual square caps on both main and tap can be rotated to utilize two grooves which accommodate a wide range of cable and tube sizes
- Captive bolt design permits single wrench installation
- Connectors can be furnished tin or silver plated by suffixing catalog number with "‑TN" (tin) or "‑SV" (silver)
Specifications
Specifications
| Manufacturer Part Number |
RM200 |
| Manufacturer |
Penn Union |
| Product Series |
RM |
| Family Series |
Penn Union Connectors, RM Series |
| Description |
Bronze Range Taking All-Purpose Connector |
| Wire Size Range |
2,000 kcmil |
| Number of Contacts |
2 |
| Net Weight |
0.622 lbs |
| Gross Weight |
0.622 lbs |
RM-200
Penn Union Connectors, RM Series