RM0025N20
Hammond Power Solutions Line Reactors, RM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RM0025N20

Hammond Power Solutions Line Reactors, RM Series

RM0025N20

Hammond Power Solutions Line Reactors, RM Series
Line Reactor
MFG Item Number
RM0025N20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Line Reactors, RM Series
Item #
RM0025N20
Line Reactor

RM Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • VPI Impregnation
  • NEMA 2 or 3R Available
  • UL; CSA; CE Approvals
By using a RM series line reactor many line problems can be eliminated. Additionally, performance, life expectancy and efficiency of both the motor and the drive itself are significantly enhanced. Due to the care in the selection of core material with its optimum flux density, RM line reactors will not saturate under the most adverse line conditions.

Specifications

Specifications
Manufacturer Part Number RM0025N20
Manufacturer Hammond Power Solutions
Product Series RM
Family Series Hammond Power Solutions Line Reactors, RM Series
Description Line Reactor
Phase 3
Enclosed No
Current Rating 25 A
Inductance 0.002 H
Terminals Terminal Block
Mounting Surface
Approvals CE, CSA, UR
Net Weight 18.3 lbs
Gross Weight 18.3 lbs
Alternatives
RL-02503
RL-02503
MTE Line Reactors, RL Series