Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RM0302PE005 Hubbell Cordsets, LINKOSITY MALE RECEP 3A, 2W, 5ft., PE
MFG Item Number
RM0302PE005
RM0302PE005 Hubbell Cordsets, LINKOSITY MALE RECEP 3A, 2W, 5ft., PE
MFG Item Number
RM0302PE005
This item cannot be canceled or returned
Description
LINKOSITY MALE RECEP 3A, 2W, 5ft., PE
Specifications
Specifications
| Manufacturer Part Number |
RM0302PE005 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY MALE RECEP 3A, 2W, 5ft., PE 0 |
| Receptacle Description |
Male Receptacle |
| Connector Class |
Micro (M12) |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
2 |
| Mounting |
Back Mount |
| Connection |
M12 x 1.00 |
| Length |
1.5 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
2 |
| Max Voltage |
300 VAC, 300 VDC |
| Current Rating |
3 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
RM0302PE005
Hubbell Cordsets