RM0804BKVP
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RM0804BKVP

Hammond Manufacturing Enclosures

RM0804BKVP

Hammond Manufacturing Enclosures
hardware - replacement panels for
MFG Item Number
RM0804BKVP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
RM0804BKVP
hardware - replacement panels for

Series Information

Specifications

Specifications
Manufacturer Part Number RM0804BKVP
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description hardware - replacement panels for RM series
Material Aluminum
Composition Metallic
Panel Type Rack
Comments Black
Nominal Height 4 "
Nominal Width 8 "
Nominal Depth 1 "
Net Weight 0 lbs
Gross Weight 0 lbs