Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Littelfuse Control Relays
RM1000
Littelfuse Control Relays
Remote Monitor, Controls up to 16
Description
Remote Monitor, Controls up to 16
Specifications
Specifications
| Manufacturer Part Number |
RM1000 |
| Manufacturer |
Littelfuse |
| Family Series |
Littelfuse Control Relays |
| Description |
Remote Monitor, Controls up to 16 Motorsaver/Pumpsaver Units, RS-485 ModBus RTU |
| Nominal Voltage |
12-24VDC |
| Voltage |
12 VDC, 24 VDC |
| Mounting |
Surface |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.51 lbs |
RM1000
Littelfuse Control Relays