Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RM1004PA010 Hubbell Cordsets, LINKOSITY, MALE RCPT.,10A 4P 10ft.
MFG Item Number
RM1004PA010
RM1004PA010 Hubbell Cordsets, LINKOSITY, MALE RCPT.,10A 4P 10ft.
MFG Item Number
RM1004PA010
This item cannot be canceled or returned
Description
LINKOSITY, MALE RCPT.,10A 4P 10ft.
Specifications
Specifications
| Manufacturer Part Number |
RM1004PA010 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY, MALE RCPT.,10A 4P 10ft. |
| Receptacle Description |
Male Receptacle |
| Connector Class |
Mini (7/8 in) |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
4 |
| Mounting |
Back Mount |
| Connection |
7/8-16 UN |
| Length |
3 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
4 |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.65 lbs |
RM1004PA010
Hubbell Cordsets