Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RM1004PB001 Hubbell Cordsets, 10A 4W MALE RCPT., 1ft., PB STYLE
MFG Item Number
RM1004PB001
RM1004PB001 Hubbell Cordsets, 10A 4W MALE RCPT., 1ft., PB STYLE
MFG Item Number
RM1004PB001
This item cannot be canceled or returned
Description
10A 4W MALE RCPT., 1ft., PB STYLE
Specifications
Specifications
| Manufacturer Part Number |
RM1004PB001 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
10A 4W MALE RCPT., 1ft., PB STYLE |
| Receptacle Description |
Male Receptacle |
| Connector Class |
Mini (7/8 in) |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
4 |
| Mounting |
Back Mount |
| Connection |
7/8-16 UN |
| Length |
0.3 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
4 |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
RM1004PB001
Hubbell Cordsets