Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RM1005PE005 Hubbell Cordsets, LINKOSITY 10A 5W MALE RECEPTACLE 5ft.
MFG Item Number
RM1005PE005
RM1005PE005 Hubbell Cordsets, LINKOSITY 10A 5W MALE RECEPTACLE 5ft.
MFG Item Number
RM1005PE005
This item cannot be canceled or returned
Description
LINKOSITY 10A 5W MALE RECEPTACLE 5ft.
Specifications
Specifications
| Manufacturer Part Number |
RM1005PE005 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY 10A 5W MALE RECEPTACLE 5ft. |
| Receptacle Description |
Male Receptacle |
| Connector Class |
Mini (7/8 in) |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
5 |
| Mounting |
Back Mount |
| Connection |
7/8-16 UN |
| Length |
1.5 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
5 |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
RM1005PE005
Hubbell Cordsets