Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RM1007PE001 Hubbell Cordsets, LINKOSITY INLET 10A, 7P, 1FT
MFG Item Number
RM1007PE001
RM1007PE001 Hubbell Cordsets, LINKOSITY INLET 10A, 7P, 1FT
MFG Item Number
RM1007PE001
This item cannot be canceled or returned
Description
LINKOSITY INLET 10A, 7P, 1FT
Specifications
Specifications
| Manufacturer Part Number |
RM1007PE001 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY INLET 10A, 7P, 1FT |
| Receptacle Description |
Male Receptacle |
| Connector Class |
Mini (7/8 in) |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
7 |
| Mounting |
Back Mount |
| Connection |
7/8-16 UN |
| Length |
0.3 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
7 |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
RM1007PE001
Hubbell Cordsets