Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RM1008PE005 Hubbell Cordsets, LINKOSITY MALE REC 10A, 8P, 5FT
MFG Item Number
RM1008PE005
RM1008PE005 Hubbell Cordsets, LINKOSITY MALE REC 10A, 8P, 5FT
MFG Item Number
RM1008PE005
This item cannot be canceled or returned
Description
LINKOSITY MALE REC 10A, 8P, 5FT
Specifications
Specifications
| Manufacturer Part Number |
RM1008PE005 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY MALE REC 10A, 8P, 5FT |
| Receptacle Description |
Male Receptacle |
| Connector Class |
Mini (7/8 in) |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
8 |
| Mounting |
Back Mount |
| Connection |
7/8-16 UN |
| Length |
1.5 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
8 |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
RM1008PE005
Hubbell Cordsets