RM1200HE-66S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RM1200HE-66S

Mitsubishi Power Modules

RM1200HE-66S

Mitsubishi Power Modules
DIODE MODULE HIGH VOLTAGE
MFG Item Number
RM1200HE-66S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Power Modules, Series
Item #
RM1200HE-66S
DIODE MODULE HIGH VOLTAGE

Series Information

Specifications

Specifications
Manufacturer Part Number RM1200HE-66S
Manufacturer Mitsubishi
Family Series Mitsubishi Power Modules
Description DIODE MODULE HIGH VOLTAGE
Circuit Diode Doubler
Vrrm 3,300 V
Nominal Depth 140 mm
Nominal Width 130 mm
Nominal Height 38 mm
Trr 1,400 ns
Net Weight 0 lbs
Gross Weight 0 lbs