RM1C40D25
Carlo Gavazzi Relays, RM1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RM1C40D25 Carlo Gavazzi Relays, RM1 Series, Solid State Relay, 1-P, 25A, 400VAC,

MFG Item Number
RM1C40D25

RM1C40D25 Carlo Gavazzi Relays, RM1 Series, Solid State Relay, 1-P, 25A, 400VAC,

MFG Item Number
RM1C40D25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, RM1 Series
Item #
RM1C40D25
Solid State Relay, 1-P, 25A, 400VAC,

RM1 Series Information

  • Zero switching (RM1A) or instant‑on switching (RM1B) AC Solid State Relay
  • Direct copper bonding (DCB) technology
  • LED indication
  • Built‑in varistor 230, 400, 480, 600V
  • Clip‑on IP 20 protection cover
  • Self‑lifting terminals
  • Housing free of moulding mass
  • 2 input ranges: 3‑32* VDC and 20‑280VAC/22‑48VDC
  • Operational ratings: Up to 100AACrms and 600VACrms
  • Blocking voltage: Up to 1400Vp
  • Opto‑isolation: > 4000VACrms
The industrial, 1‑phase relay with antiparallel thyristor output is the most widely used industrial SSR due to its multiple application possibilities. The relay can be used for resistive, inductive and capacitive loads. The zero switching relay switches ON when the sinusoidal curve crosses zero and switches OFF when the current crosses zero. The instant‑on relay Solid State Relay Number of poles Switching mode Rated operational voltage Control voltage Rated operational current Ordering Key Solid State Relays with DC control input can be used for phase control. The built‑in varistor secures transient protection for the heavy industrial applications, and the LED indicates the status of the control input. The clipon cover is securing touch protection to IP 20. Protected output terminals can handle cables up to 16mm2.

Specifications

Specifications
Manufacturer Part Number RM1C40D25
Manufacturer Carlo Gavazzi
Product Series RM1
Family Series Carlo Gavazzi Relays, RM1 Series
Description Solid State Relay, 1-P, 25A, 400VAC, Peak Switching, 4.25-32VDC Control, 90-440VAC Load
Circuit 1NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 4.25-32 VDC
Input Polarity DC
Output Voltage 42-660 VAC
Nominal Output Voltage 208 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating 25 A
Transient Overvoltage 1,400 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Peak
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.1521 lbs
Gross Weight 0.1521 lbs
Alternatives
RM1C40D50
RM1C40D50
Carlo Gavazzi Relays, RM1 Series