Series Information
| Manufacturer Part Number | RM1C40D75 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Relays |
| Description | Solid State Relay, 1-P, 75A, 400VAC, 4.25-32VDC Control, 100-440VAC Load, Peak Switching |
| Mounting | DIN Rail |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 4.25-32 VDC |
| Input Polarity | DC |
| Output Voltage | 480 VAC |
| Nominal Output Voltage | 480 VAC |
| Current Rating | 75 A |
| Termination | Screw Terminal |
| Switching Type | Peak |
| Integral Heat Sink | Yes |
| MOV | No |
| Snubber | No |
| Net Weight | 0.1521 lbs |
| Gross Weight | 0.1521 lbs |