Series Information
| Manufacturer Part Number | RM1D200D50 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Relays |
| Description | SSR RM DC 200V 50A DC IP |
| Mounting | Panel |
| Status Indicator | Yes |
| Input Signal | 4.5-32 VDC |
| Output Voltage | 1-200 VDC |
| Nominal Output Voltage | 12 VDC, 125 VDC, 3.3 VDC, 6 VDC, 60 VDC, 24 VDC, 48 VDC, 250 VDC |
| Current Rating | 50 A |
| Termination | Screw Terminal |
| Switching Type | DC |
| Integral Heat Sink | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |