RM2000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RM2000 Littelfuse Control Relays, REMOTE MONITOR FOR 1 DEVICE/ R

MFG Item Number
RM2000

RM2000 Littelfuse Control Relays, REMOTE MONITOR FOR 1 DEVICE/ R

MFG Item Number
RM2000
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, Series
Item #
RM2000
REMOTE MONITOR FOR 1 DEVICE/ R

Series Information

Specifications

Specifications
Manufacturer Part Number RM2000
Manufacturer Littelfuse
Family Series Littelfuse Control Relays
Description REMOTE MONITOR FOR 1 DEVICE/ R
Nominal Voltage 115 VAC
Voltage 120 VAC
Mounting Surface
Approvals CE, CSA, UL
Net Weight 0.97 lbs
Gross Weight 1.495 lbs