Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RM2003PB015 Hubbell Cordsets, LINKOSITY MALE RCPT, 20A 3W
MFG Item Number
RM2003PB015
RM2003PB015 Hubbell Cordsets, LINKOSITY MALE RCPT, 20A 3W
MFG Item Number
RM2003PB015
This item cannot be canceled or returned
Description
LINKOSITY MALE RCPT, 20A 3W
Specifications
Specifications
| Manufacturer Part Number |
RM2003PB015 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY MALE RCPT, 20A 3W |
| Receptacle Description |
Male Receptacle |
| Connector Class |
Mini (1 in) |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
3 |
| Mounting |
Back Mount |
| Connection |
1-16 UN |
| Length |
4.5 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
3 |
| Max Voltage |
600 VAC |
| Current Rating |
20 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
RM2003PB015
Hubbell Cordsets