Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RM2004PA002 Hubbell Cordsets, LINKOSITY 20A 4W MALE RECEPTACLE 2ft.
MFG Item Number
RM2004PA002
RM2004PA002 Hubbell Cordsets, LINKOSITY 20A 4W MALE RECEPTACLE 2ft.
MFG Item Number
RM2004PA002
This item cannot be canceled or returned
Description
LINKOSITY 20A 4W MALE RECEPTACLE 2ft.
Specifications
Specifications
| Manufacturer Part Number |
RM2004PA002 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY 20A 4W MALE RECEPTACLE 2ft. |
| Receptacle Description |
Male Receptacle |
| Connector Class |
Mini (1 in) |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
4 |
| Mounting |
Back Mount |
| Connection |
1-16 UN |
| Length |
0.6 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
4 |
| Max Voltage |
600 VAC |
| Current Rating |
20 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
RM2004PA002
Hubbell Cordsets