Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RM2004PB001 Hubbell Cordsets, LINKOSITY ML,RCPT,20A 4W, 1ft., PB
MFG Item Number
RM2004PB001
RM2004PB001 Hubbell Cordsets, LINKOSITY ML,RCPT,20A 4W, 1ft., PB
MFG Item Number
RM2004PB001
This item cannot be canceled or returned
Description
LINKOSITY ML,RCPT,20A 4W, 1ft., PB
Specifications
Specifications
| Manufacturer Part Number |
RM2004PB001 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY ML,RCPT,20A 4W, 1ft., PB |
| Receptacle Description |
Male Receptacle |
| Connector Class |
Mini (1 in) |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
4 |
| Mounting |
Back Mount |
| Connection |
1-16 UN |
| Length |
0.3 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
4 |
| Max Voltage |
600 VAC |
| Current Rating |
20 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
RM2004PB001
Hubbell Cordsets