RM2015S
Hammond Manufacturing Enclosures, RM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RM2015S

Hammond Manufacturing Enclosures, RM Series

RM2015S

Hammond Manufacturing Enclosures, RM Series
ENCLOSURE
MFG Item Number
RM2015S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, RM Series
Item #
RM2015S
ENCLOSURE

RM Series Information

Designed To House P.C. Boards For Instrument Use.
Molded In Light Grey, General Purpose ABS Plastic With A Light Texture And A UL Flammability Rating Of UL94 HB.
Two Part Clam Shell Construction. Bottom Half Includes Molded In Standoffs For Easy P.C. Board Installation.
Front And Rear Panels Are Interchangeable And Easily Removable For Modifications.


Specifications

Specifications
Manufacturer Part Number RM2015S
Manufacturer Hammond Manufacturing
Product Series RM
Family Series Hammond Manufacturing Enclosures, RM Series
Description ENCLOSURE
Material ABS Plastic
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Net Weight 0 lbs
Gross Weight 0 lbs