Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RM22LA32MR

Square D Relays

RM22LA32MR

Square D Relays
Replaces RM4LA32F
MFG Item Number
RM22LA32MR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RM22LA32MR
Replaces RM4LA32F

Series Information

Specifications

Specifications
Manufacturer Part Number RM22LA32MR
Manufacturer Square D
Family Series Square D Relays
Description Replaces RM4LA32F
Coil Voltage 24 VAC, 120 VAC, 240 VAC
Output Current 8 A
Output Configuration DPDT
Approvals CE, CSA, UL
Net Weight 0.24 lbs
Gross Weight 0.275 lbs