RM22TR33
Square D Control Relays, Zelio Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RM22TR33

Square D Control Relays, Zelio Series

RM22TR33

Square D Control Relays, Zelio Series
Zelio Control Relay, 3-Phase,
Item Number
RM22TR33
MFG Item Number
533257
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, Zelio Series
Item #
RM22TR33
Zelio Control Relay, 3-Phase,

Zelio Series Information

Specifications

Specifications
Manufacturer Part Number 533257
Manufacturer Square D
Product Series Zelio
Family Series Square D Control Relays, Zelio Series
Description Zelio Control Relay, 3-Phase, 380-480V AC, 8A, 2 C/O, Screw Terminals
Nominal Voltage 480 VAC
Voltage 380-480 VAC
Thermal Current Rating 8 A
Termination Screw
Mounting DIN Rail
Approvals CE, CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.235 lbs