RM22UB34
Square D Control Relays, Zelio Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RM22UB34 Square D Control Relays, Zelio Series, Zelio Voltage Control Relay,

MFG Item Number
490126

RM22UB34 Square D Control Relays, Zelio Series, Zelio Voltage Control Relay,

MFG Item Number
490126
Item Number
RM22UB34
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, Zelio Series
Item #
RM22UB34
Zelio Voltage Control Relay,

Zelio Series Information

Specifications

Specifications
Manufacturer Part Number 490126
Manufacturer Square D
Product Series Zelio
Family Series Square D Control Relays, Zelio Series
Description Zelio Voltage Control Relay, 1-Phase, 110-240V AC, 8A, 2 C/O, Screw Terminals
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Voltage 110-240 VAC
Thermal Current Rating 8 A
Termination Screw
Mounting DIN Rail
Approvals CE, CSA, UL
Net Weight 0.195 lbs
Gross Weight 0.23 lbs