Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RM2303PB005 Hubbell Cordsets, LINKOSITY INLET 20A/3W, 5ft.
MFG Item Number
RM2303PB005
RM2303PB005 Hubbell Cordsets, LINKOSITY INLET 20A/3W, 5ft.
MFG Item Number
RM2303PB005
This item cannot be canceled or returned
Description
LINKOSITY INLET 20A/3W, 5ft.
Specifications
Specifications
| Manufacturer Part Number |
RM2303PB005 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY INLET 20A/3W, 5ft. |
| Receptacle Description |
Male Receptacle |
| Connector Class |
Mini (1 in) |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
3 |
| Mounting |
Back Mount |
| Connection |
1-16 UN |
| Length |
1.5 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
3 |
| Max Voltage |
600 VAC |
| Current Rating |
20 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
RM2303PB005
Hubbell Cordsets