Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RM2304PB001 Hubbell Cordsets, LINKOSITY, MALE RCPT, 20A SNIG 4P 1ft.
MFG Item Number
RM2304PB001
RM2304PB001 Hubbell Cordsets, LINKOSITY, MALE RCPT, 20A SNIG 4P 1ft.
MFG Item Number
RM2304PB001
This item cannot be canceled or returned
Description
LINKOSITY, MALE RCPT, 20A SNIG 4P 1ft.
Specifications
Specifications
| Manufacturer Part Number |
RM2304PB001 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY, MALE RCPT, 20A SNIG 4P 1ft. |
| Receptacle Description |
Male Receptacle |
| Connector Class |
Mini (1 in) |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
4 |
| Mounting |
Back Mount |
| Connection |
1-16 UN |
| Length |
0.3 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
4 |
| Max Voltage |
600 VAC |
| Current Rating |
20 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
RM2304PB001
Hubbell Cordsets