Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures
RM2U04BKSP
Hammond Manufacturing Enclosures
RM2U x 4in. SIDE PANEL BLACK
MFG Item Number
RM2U04BKSP
This item cannot be canceled or returned
Description
RM2U x 4in. SIDE PANEL BLACK
Specifications
Specifications
| Manufacturer Part Number |
RM2U04BKSP |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
RM2U x 4in. SIDE PANEL BLACK |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
Side |
| Comments |
Black |
| Nominal Depth |
4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RM2U04BKSP
Hammond Manufacturing Enclosures